KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 12VDC

OMRON| Zoro #: G1282486| Mfr #: LY4-DC12

$13.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282486 Mfr #: LY4-DC12
Push To Test: ManualContact Material: Silver Alloy
Pins: 14Socket: Mfr. No. PTF14A
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: 4PDT
Contact Rating: 10A @ 120VAC/24VDCSocket Code: F
Coil Volts: 12VDCStandards: UL508
Country of Origin (subject to change): Indonesia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 12VDC, Number of Pins - Relay 14, AC Contact Rating - Relay 10A @ 120V, DC Contact Rating - Relay 10A @ 24V, Number of Poles 4, Socket Mfr. No. PTF14A, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual, Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts, Standards UL508

Reviews