Plug In Relay, 14 Pins, Square, 12VDC

OMRON| Zoro #: G1182675| Mfr #: LY4N-DC12

$18.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182675 Mfr #: LY4N-DC12
Push To Test: ManualContact Material: Silver Alloy
Pins: 14Socket: Mfr. No. PTF14A-E, PTF14A
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: 4PDT
Contact Rating: 10A @ 120VAC/24VDCSocket Code: F
Coil Volts: 12VDCStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Country of Origin (subject to change): Indonesia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 12VDC, Number of Pins - Relay 14, AC Contact Rating - Relay 10A @ 120V, DC Contact Rating - Relay 10A @ 24V, Number of Poles 4, Socket Mfr. No. PTF14A-E, PTF14A, Contact Material Silver Alloy, Status Indicator LED, Push To Test Manual, Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts

Reviews