KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 12VDC

OMRON| Zoro #: G1640107| Mfr #: MY4IN-DC12(S)

$7.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640107 Mfr #: MY4IN-DC12(S)
Push To Test: LockableContact Material: Silver Alloy
Pins: 14Socket: Mfr. No. PYF14AE
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Cadmium Free ContactsContact Form: 4PDT
Contact Rating: 5A @ 250VAC/30VDCSocket Code: G
Coil Volts: 12VDCCountry of Origin (subject to change): Japan

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 12VDC, Number of Pins - Relay 14, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Number of Poles 4, Socket Mfr. No. PYF14AE, Contact Material Silver Alloy, Status Indicator LED, Push To Test Lockable, Features Cadmium Free Contacts

Reviews