KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 240VAC

OMRON| Zoro #: G0870791| Mfr #: LY4-AC240

$10.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870791 Mfr #: LY4-AC240
Push To Test: ManualContact Material: Silver Alloy
Pins: 14Socket: Mfr. No. PTF14A-E
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayContact Form: 4PDT
Contact Rating: 10A @ 120VAC/24VDCSocket Code: F
Coil Volts: 240VACStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Country of Origin (subject to change): Indonesia

Description

General Purpose Relay, Plug In, Standard, Contact Form 4PDT, Pins 14, Base Type Square, Socket G0580431, Number of Contacts 14, Contact Amp Rating 10 R, Contact Amp Rating 7.5 L, Contact Material Silver-Alloy, Coil Volts 240, Coil VA Rating 1.95 - 2.50, Hz 50/60, Height 1.42 In, Width 1.63 In, Standards UL, CSA, VDE, SEV, CE

Reviews