KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 240VAC

OMRON| Zoro #: G0816724| Mfr #: MY4Z-AC220/240(S)

$8.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Form: 4PDT
Pins: 14
Coil Volts: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816724 Mfr #: MY4Z-AC220/240(S)
Contact Form: 4PDTPins: 14
Coil Volts: 240VACBase Type: Square
Socket: Mfr. No. PYF14AEItem: Plug-In Relay
Features: Cadmium Free ContactsContact Rating: 3A @ 250VAC/30VDC
Contact Material: Silver NickelPush To Test: Manual
Socket Code: GStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Status Indicator: NoGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Japan

Description

General Purpose Relay, Plug In, Bifurcated Contacts, Contact Form 4PDT, Pins 14, Base Type Square, Socket G2992123, Number of Contacts 14, Contact Amp Rating 3 R, Contact Amp Rating 0.8 L, Contact Material Silver-Nickel, Coil Volts 240, Coil VA Rating 0.90 - 1.10, Hz 50/60, Height 1.38 In, Width 0.87 In, Standards UL, CSA, VDE, SEV, CE

Reviews