KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 24VAC

OMRON| Zoro #: G0493087| Mfr #: LY4-AC24

$10.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0493087 Mfr #: LY4-AC24
Push To Test: ManualContact Material: Silver Alloy
Pins: 14Socket: Mfr. No. PTF14A
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: 4PDT
Contact Rating: 10A @ 120VAC/24VDCSocket Code: F
Coil Volts: 24VACStandards: UL508
Country of Origin (subject to change): Indonesia

Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 10A @ 120VAC/24VDC, 24VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. PTF14A, Contact Material Silver Alloy, No Status Indicator, Manual Push To Test, Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts, Standards UL508

Reviews