Plug In Relay, 14 Pins, Square, 24VAC

OMRON| Zoro #: G1700973| Mfr #: MY4-AC24(S)

$6.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Cadmium Free Contacts
Contact Form: 4PDT
Coil Volts: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700973 Mfr #: MY4-AC24(S)
Features: Cadmium Free ContactsContact Form: 4PDT
Coil Volts: 24VACSocket: Mfr. No. PYF14AE
Socket Code: GContact Material: Silver Nickel
Base Type: SquareStandards: UL508
Green Environmental Attribute: RoHS CompliantPins: 14
Push To Test: ManualStatus Indicator: No
Contact Rating: 5A @ 250VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): Japan

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 24VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Number of Poles 4, Socket Mfr. No. PYF14AE, Contact Material Silver Nickel, Status Indicator No, Push To Test Manual, Features Cadmium Free Contacts, Standards UL508

Reviews