HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 14 Pins, Square, 24VAC

OMRON| Zoro #: G1813463| Mfr #: MY4N-AC24(S)

$7.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Cadmium Free Contacts
Contact Form: 4PDT
Coil Volts: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813463 Mfr #: MY4N-AC24(S)
Features: Cadmium Free ContactsContact Form: 4PDT
Coil Volts: 24VACSocket: Mfr. No. PYF14AE
Socket Code: GContact Material: Silver Alloy
Base Type: SquareStandards: UL508
Green Environmental Attribute: RoHS CompliantPins: 14
Push To Test: NoStatus Indicator: LED
Contact Rating: 5A @ 250VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): Japan

Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 5A @ 250VAC/30VDC, 24VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. PYF14AE, Contact Material Silver Alloy, LED Status Indicator, No Push To Test, Features Cadmium Free Contacts, Standards UL508

Reviews