HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 14 Pins, Square, 24VAC

OMRON| Zoro #: G1316883| Mfr #: MY4Z-AC24(S)

$12.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: G
Contact Form: 4PDT
Coil Volts: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316883 Mfr #: MY4Z-AC24(S)
Socket Code: GContact Form: 4PDT
Coil Volts: 24VACSocket: Mfr. No. PYF14AE
Contact Material: Silver NickelBase Type: Square
Standards: UL Listed, CSA Certified, CE Marked, VDE, SEVGreen Environmental Attribute: RoHS Compliant
Pins: 14Push To Test: Manual
Status Indicator: NoContact Rating: 3A @ 250VAC/30VDC
Item: Plug-In RelayCountry of Origin (subject to change): Japan

Description

General Purpose Relay, Plug In, Bifurcated Contacts, Contact Form 4PDT, Pins 14, Base Type Square, Socket G2992123, Number of Contacts 14, Contact Amp Rating 3 R, Contact Amp Rating 0.8 L, Contact Material Silver-Nickel, Coil Volts 24, Coil VA Rating 1.00 - 1.20, Hz 50/60, Height 1.38 In, Width 0.87 In, Standards UL, CSA, VDE, SEV, CE

Reviews