DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 14 Pins, Square, 24VDC

OMRON| Zoro #: G0865435| Mfr #: LY4-DC24

$13.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Contact Form: 4PDT
Coil Volts: 24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865435 Mfr #: LY4-DC24
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: 4PDT
Coil Volts: 24VDCSocket: Mfr. No. PTF14A
Socket Code: FContact Material: Silver Alloy
Base Type: SquareStandards: UL508
Green Environmental Attribute: RoHS CompliantPins: 14
Push To Test: ManualStatus Indicator: No
Contact Rating: 10A @ 120VAC/24VDCItem: Plug-In Relay
Country of Origin (subject to change): Indonesia

Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 10A @ 120VAC/24VDC, 24VDC Coil Volts, 4PDT Contact Form, Socket Mfr. No. PTF14A, Contact Material Silver Alloy, No Status Indicator, Manual Push To Test, Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts, Standards UL508

Reviews