DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 14 Pins, Square, 24VDC

OMRON| Zoro #: G1082182| Mfr #: LY4N-DC24

$18.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Contact Form: 4PDT
Coil Volts: 24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082182 Mfr #: LY4N-DC24
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: 4PDT
Coil Volts: 24VDCSocket: Mfr. No. PTF14A-E, PTF14A
Socket Code: FContact Material: Silver Alloy
Base Type: SquareStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Green Environmental Attribute: RoHS CompliantPins: 14
Push To Test: ManualStatus Indicator: LED
Contact Rating: 10A @ 120VAC/24VDCItem: Plug-In Relay
Country of Origin (subject to change): Indonesia

Description

General Purpose Relay, Plug In, LED, Contact Form 4PDT, Pins 14, Base Type Square, Socket G0580431, Number of Contacts 14, Contact Amp Rating 10 R, Contact Amp Rating 7.5 L, Contact Material Silver-Alloy, Coil Volts 24, Coil VA Rating 1.50, Hz 50/60, Height 1.42 In, Width 1.63 In, Standards UL, CSA, VDE, SEV, CE

Reviews