Plug In Relay, 14 Pins, Square, 24VDC

OMRON| Zoro #: G2264342| Mfr #: MY4Z-DC24(S)

$10.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: Cadmium Free ContactsContact Form: 4PDTCoil Volts: 24VDC
Save 15%. Sign up for Z-mail.


Zoro #: G2264342 Mfr #: MY4Z-DC24(S)
Features: Cadmium Free ContactsContact Form: 4PDT
Coil Volts: 24VDCSocket: Mfr. No. PYF14AE
Socket Code: GContact Material: Silver Nickel
Base Type: SquareStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Green Environmental Attribute: RoHS CompliantPins: 14
Push To Test: ManualStatus Indicator: No
Contact Rating: 3A @ 250VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): Japan


General Purpose Relay, Plug In, Bifurcated Contacts, Contact Form 4PDT, Pins 14, Base Type Square, Socket G2992123, Number of Contacts 14, Contact Amp Rating 3 R, Contact Amp Rating 0.8 L, Contact Material Silver-Nickel, Coil Volts 24, Coil VA Rating 0.90, Hz 50/60, Height 1.38 In, Width 0.87 In, Standards UL, CSA, VDE, SEV, CE