Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 5 Pin, Square, 120VAC

  • Zoro #: G0617547
  • Mfr #: G2R-1-S-AC120(S)
$6.99
  • HP @ 120V: 1/3 hp
  • Mounting - Relay: Plug In
  • Base Type - Plug In Relay: Square
See full product details
Orders over $75 ship free.

Omron #G2R-1-S-AC120(S) Specifications

  • Zoro #: G0617547
  • Mfr #: G2R-1-S-AC120(S)
HP @ 120V: 1/3 hp Mounting - Relay: Plug In
Base Type - Plug In Relay: Square Item - Relay: General Purpose Relay
Body Height - Relay: 1.4 in HP @ 240V: 1/2 hp
Contact Rating: 10A @ 250VAC/30VDC Base Type: Square
Contact Form: SPDT Socket Code: H
Pins: 5 Body Width - Relay: 0.51 in
Item: General Purpose Relay Power Consumption - Relay: 0.9 VA
Status Indicator: Mechanical Flag Contact Form - Relay: SPDT
Features: Creepage Distance of 8.0 mm M in Between Coil and Contact, Dual Winding Latching Type Available, High Sensitivity (360 mW) and High Capacity (16A) Types Available, High Stable Magnetic Circuit for Latching Endurance and Excellent Resistance to Vibration and Shock, Plug in and Quic Connect Terminals Available Socket: Mfr. No. P2RF-05-E
Standards: CSA Certified, UL Listed Coil Volts: 120V AC
Green Environmental Attribute: RoHS 2011/65/EU Compliant Number of Pins - Relay: 5
DC Contact Rating - Relay: 10A @ 28V Body Depth - Relay: 1.14 in
Push To Test: Manual Overall Height - Relay: 1.6 in
AC Contact Rating - Relay: 10A @ 240V Contact Material: Cadmium Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 120V AC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 5, Contact Form - Relay SPDT, Mounting - Relay Plug In, Socket Code - Relay H, Power Consumption - Relay 0.9 VA, Contact Material Cadmium Free, Status Indicator Mechanical Flag, Push To Test Manual

Restrictions and Compliance

Hazardous material

Reviews of Omron #G2R-1-S-AC120(S)