Omron
General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT
Mfr # G2R-1-SN-AC120(S)
Zoro # G2331077
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT G2R-1-SN-AC240(S)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT G2R-1-SN-DC24(S)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT MY2Z-AC110/120
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT MY4Z-AC24(S)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT G2R-1-S-DC12(S)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT LY2-0-DC12
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT MJN1C-DC24
- OMRON SPDT LED P-T-B 120VAC G2R-1-SNI AC120(S)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT G2R-2-SN-AC240(S)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT 5YP85
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT 5X825
- Omron Electrical Relays