KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 5 Pins, Square, 120VAC

OMRON| Zoro #: G2171757| Mfr #: MJN1C-AC120

$16.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171757 Mfr #: MJN1C-AC120
Push To Test: ManualContact Material: Silver Alloy
Pins: 5Socket: Mfr. No. PTF11PC
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: SPDTContact Rating: 10A @ 240VAC/28VDC
Socket Code: CCoil Volts: 120VAC
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug In, Standard, Contact Form SPDT, Pins 5, Base Type Square, Socket G1402807, Number of Contacts 11, Contact Amp Rating 10 R, Contact Amp Rating 10 L, Contact Material Silver-Alloy, Coil Volts 120, Coil VA Rating 1.70, Hz 50/60, Height 1.91 In, Width 1.53 In, Standards UL, CSA

Reviews