SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug In Relay, 5 Pins, Square, 120VAC

OMRON| Zoro #: G1038791| Mfr #: MJN1C-N-AC120

$15.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: CContact Material: Silver AlloyContact Rating: 10A @ 240VAC/28VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038791 Mfr #: MJN1C-N-AC120
Socket Code: CContact Material: Silver Alloy
Contact Rating: 10A @ 240VAC/28VDCPins: 5
Push To Test: ManualStandards: UL listed, CSA certified
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: SPDTSocket: Mfr. No. PTF11PC
Coil Volts: 120VACCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug In, LED, Contact Form SPDT, Pins 5, Base Type Square, Socket G1402807, Number of Contacts 11, Contact Amp Rating 10 R, Contact Amp Rating 10 L, Contact Material Silver-Alloy, Coil Volts 120, Coil VA Rating 1.70, Hz 50/60, Height 1.91 In, Width 1.53 In, Standards UL, CSA

Reviews