Plug In Relay, 5 Pins, Square, 12VDC

OMRON| Zoro #: G0368024| Mfr #: G2R-1-S-DC12(S)

$5.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: H
Contact Form: SPDT
Coil Volts: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368024 Mfr #: G2R-1-S-DC12(S)
Socket Code: HContact Form: SPDT
Coil Volts: 12VDCSocket: Mfr. No. P2RF-05-E
Contact Material: Cadmium FreeBase Type: Square
Standards: UL listed, CSA certifiedGreen Environmental Attribute: RoHS Compliant
Pins: 5Push To Test: Manual
Status Indicator: Mechanical FlagContact Rating: 10A @ 250VAC/30VDC
Item: Plug-In RelayCountry of Origin (subject to change): Malaysia

Description

General Purpose Relay, Contact Form SPDT, 5 Pins, Base Type Square, Contact Amp Rating (R) 10, Contact Amp Rating (L) 7, HP @120V 1/3, HP @240V 1/2, Coil Volts 12 VDC, Coil Wrapped Blue, Contact Material Cadmium Free, ID Tag/Write Label, Mechanical Flag Indicator, Overall Height 40.5 Millimeters, Contact Clearance/Creepage Distance 10 Millimeters, Socket G2778246, UL Rated, CSA, VDE

Reviews