KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 5 Pins, Square, 12VDC

OMRON| Zoro #: G2169553| Mfr #: G2R-1-SN-DC12(S)

$7.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169553 Mfr #: G2R-1-SN-DC12(S)
Push To Test: ManualContact Material: Silver Alloy
Pins: 5Socket: Mfr. No. P2RF-05-E
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: SPDTContact Rating: 10A @ 250VAC/30VDC
Socket Code: HCoil Volts: 12VDC
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): Malaysia

Description

General Purpose Relay, Plug In, LED, Contact Form SPDT, Pins 5, Base Type Square, Socket G2778246, Number of Contacts 5, Contact Amp Rating 10 R, Contact Amp Rating 7.5 L, Contact Material Silver-Alloy, Coil Volts 12VDC, Coil VA Rating 0.53, Hz 50/60, Height 1.40 In, Width 0.51 In, Standards UL, CSA, VDE

Reviews