Plug In Relay, 5 Pins, Square, 12VDC

OMRON| Zoro #: G0502993| Mfr #: MJN1C-DC12

$12.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Socket Code: CContact Form: SPDTCoil Volts: 12VDC
Save 15%. Sign up for Z-mail.


Zoro #: G0502993 Mfr #: MJN1C-DC12
Socket Code: CContact Form: SPDT
Coil Volts: 12VDCSocket: Mfr. No. 5X853
Contact Material: Silver AlloyBase Type: Square
Green Environmental Attribute: RoHS CompliantPins: 5
Push To Test: ManualStatus Indicator: No
Contact Rating: 10A @ 240VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China


Plug In Relay, 5 Pins, Square Base Type, Contact Rating 10A @ 240VAC/28VDC, 12VDC Coil Volts, SPDT Contact Form, Socket Mfr. No. G1414436, Contact Material Silver Alloy, No Status Indicator, Manual Push To Test