Plug In Relay, 5 Pins, Square, 240VAC

OMRON| Zoro #: G0635327| Mfr #: G2R-1-S-AC240(S)

$13.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Socket Code: HContact Form: SPDTCoil Volts: 240VAC
Save 15%. Sign up for Z-mail.


Zoro #: G0635327 Mfr #: G2R-1-S-AC240(S)
Socket Code: HContact Form: SPDT
Coil Volts: 240VACSocket: Mfr. No. P2RF-05-E
Contact Material: Silver AlloyBase Type: Square
Standards: UL listed, CSA certifiedGreen Environmental Attribute: RoHS Compliant
Pins: 5Push To Test: Manual
Status Indicator: Mechanical FlagContact Rating: 10A @ 250VAC/30VDC
Item: Plug-In RelayCountry of Origin (subject to change): Malaysia


General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay SPDT, Coil Volts 240VAC, Number of Pins - Relay 5, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 1, Socket Mfr. No. P2RF-05-E, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test Manual, Standards UL Listed, CSA Certified