Plug In Relay, 5 Pins, Square, 240VAC

OMRON| Zoro #: G2152762| Mfr #: MJN1C-N-AC240

$14.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: C
Contact Form: SPDT
Coil Volts: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152762 Mfr #: MJN1C-N-AC240
Socket Code: CContact Form: SPDT
Coil Volts: 240VACSocket: Mfr. No. PTF11PC
Contact Material: Silver AlloyBase Type: Square
Standards: UL listed, CSA certifiedGreen Environmental Attribute: RoHS Compliant
Pins: 5Push To Test: Manual
Status Indicator: LEDContact Rating: 10A @ 240VAC/28VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug In, LED, Contact Form SPDT, Pins 5, Base Type Square, Socket G1402807, Number of Contacts 11, Contact Amp Rating 10 R, Contact Amp Rating 10 L, Contact Material Silver-Alloy, Coil Volts 240, Coil VA Rating 1.70, Hz 50/60, Height 1.91 In, Width 1.53 In, Standards UL, CSA

Reviews