BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 5 Pins, Square, 24VAC

OMRON| Zoro #: G1274147| Mfr #: MJN1C-N-AC24

$21.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: ManualStandards: UL listed, CSA certifiedContact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274147 Mfr #: MJN1C-N-AC24
Push To Test: ManualStandards: UL listed, CSA certified
Contact Material: Silver AlloyContact Form: SPDT
Socket: Mfr. No. PTF11PCContact Rating: 10A @ 240VAC/28VDC
Coil Volts: 24VACStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Base Type: SquareSocket Code: C
Pins: 5Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay SPDT, Coil Volts 24VAC, Number of Pins - Relay 5, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 1, Socket Mfr. No. PTF11PC, Contact Material Silver Alloy, Status Indicator LED, Push To Test Manual, Standards UL Listed, CSA Certified

Reviews