KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 5 Pins, Square, 24VDC

OMRON| Zoro #: G0719643| Mfr #: G2R-1-SN-DC24(S)

$11.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719643 Mfr #: G2R-1-SN-DC24(S)
Push To Test: ManualContact Material: Silver Alloy
Pins: 5Socket: Mfr. No. P2RF-05-E
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: SPDTContact Rating: 10A @ 250VAC/30VDC
Socket Code: HCoil Volts: 24VDC
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): Malaysia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay SPDT, Coil Volts 24VDC, Number of Pins - Relay 5, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 1, Socket Mfr. No. P2RF-05-E, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Manual, Standards UL Listed, CSA Certified

Reviews