KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Octal, 120VAC

OMRON| Zoro #: G1291604| Mfr #: MKS2PINAC120

$12.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Tin Indium
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291604 Mfr #: MKS2PINAC120
Push To Test: LockableContact Material: Silver Tin Indium
Pins: 8Socket: Mfr. No. PF083A-E
Base Type: OctalStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Diode Surge Supression, Varistor Surge SuppressionContact Form: DPDT
Contact Rating: 10A @ 250VAC/30VDCSocket Code: A
Coil Volts: 120VACStandards: UL Listed, CE Marked, TUV
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 120VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 2, Socket Mfr. No. PF083A-E, Contact Material Silver Tin Indium, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Features Diode Surge Supression, Varistor Surge Suppression, Standards UL Listed, CE Marked, TUV

Reviews