PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plug In Relay, 8 Pins, Octal, 120VAC

OMRON| Zoro #: G2106964| Mfr #: MKS2PNAC120

$12.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Plug-In RelayBase Type: OctalPins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106964 Mfr #: MKS2PNAC120
Item: Plug-In RelayBase Type: Octal
Pins: 8Contact Material: Silver Tin Indium
Socket: Mfr. No. PF083A-EContact Form: DPDT
Push To Test: NoStandards: UL Listed, CE Marked, TUV
Contact Rating: 10A @ 250VAC/30VDCSocket Code: A
Green Environmental Attribute: RoHS CompliantCoil Volts: 120VAC
Status Indicator: LED and Mechanical FlagCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 120VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 2, Socket Mfr. No. PF083A-E, Contact Material Silver Tin Indium, Status Indicator LED and Mechanical Flag, Push To Test No, Coil VA Rating 2.3, Standards UL Listed, CE Marked, TUV

Reviews