KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Octal, 12VAC

OMRON| Zoro #: G0992284| Mfr #: MKS2PIAC12

$10.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Tin Indium
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992284 Mfr #: MKS2PIAC12
Push To Test: LockableContact Material: Silver Tin Indium
Pins: 8Socket: Mfr. No. PF083A-E
Base Type: OctalStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Diode Surge Supression, Varistor Surge SuppressionContact Form: DPDT
Contact Rating: 10A @ 250VAC/30VDCSocket Code: A
Coil Volts: 12VACStandards: UL Listed, CE Marked, TUV
Country of Origin (subject to change): China

Description

General Purpose Relay, Plug-In, Contact Form DPDT, Pins 8, Base Type Octal, Socket G1522796, Number of Contacts 8, Contact Amp Rating 10 Resistive, Contact Amp Rating 7 Inductive, Contact Material Silver Tin Indium, Coil Volts 12VAC, Coil VA Rating 2.3, Hz 50/60, Height 2.07 In., Width 1.36 In., Depth (In.) 1.36, Features Mechanical Indicator And Lockable Test Buton, Standards UL, CE, TUV, Aux. Contact Configuration DPDT-NO, Response Time 20 ms max, Weight 3.175 oz

Reviews