Plug In Relay, 8 Pins, Octal, 12VDC

OMRON| Zoro #: G1684313| Mfr #: MKS2PDC12

$13.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: A
Contact Form: DPDT
Coil Volts: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684313 Mfr #: MKS2PDC12
Socket Code: AContact Form: DPDT
Coil Volts: 12VDCSocket: Mfr. No. PF083A-E
Contact Material: Silver Tin IndiumBase Type: Octal
Standards: UL Listed, CE Marked, TUVGreen Environmental Attribute: RoHS Compliant
Pins: 8Push To Test: No
Status Indicator: Mechanical FlagContact Rating: 10A @ 250VAC/30VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 12VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 2, Socket Mfr. No. PF083A-E, Contact Material Silver Tin Indium, Status Indicator Mechanical Flag, Push To Test No, Standards UL Listed, CE Marked, TUV

Reviews