KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Octal, 12VDC

OMRON| Zoro #: G2146776| Mfr #: MKS2PIDC12

$10.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Tin Indium
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146776 Mfr #: MKS2PIDC12
Push To Test: LockableContact Material: Silver Tin Indium
Pins: 8Socket: Mfr. No. PF083A-E
Base Type: OctalStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Diode Surge Supression, Varistor Surge SuppressionContact Form: DPDT
Contact Rating: 10A @ 250VAC/30VDCSocket Code: A
Coil Volts: 12VDCStandards: UL Listed, CE Marked, TUV
Country of Origin (subject to change): China

Description

General Purpose Relay, Plug-In, Contact Form DPDT, Pins 8, Base Type Octal, Socket G1522796, Number of Contacts 8, Contact Amp Rating 10 Resistive, Contact Amp Rating 7 Inductive, Contact Material Silver Tin Indium, Coil Volts 12VDC, Coil VA Rating 1.4, Height 2.07 In., Width 1.36 In., Depth (In.) 1.36, Features Mechanical Indicator And Lockable Test Buton, Standards UL, CE, TUV, Aux. Contact Configuration DPDT-NO, Response Time 20 ms max, Weight 3.175 oz

Reviews