KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Octal, 12VDC

OMRON| Zoro #: G1543035| Mfr #: MKS2PNDC12

$13.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Tin Indium
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543035 Mfr #: MKS2PNDC12
Push To Test: NoContact Material: Silver Tin Indium
Pins: 8Socket: Mfr. No. PF083A-E
Base Type: OctalStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 10A @ 250VAC/30VDC
Socket Code: ACoil Volts: 12VDC
Standards: UL Listed, CE Marked, TUVCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug-In, Contact Form DPDT, Pins 8, Base Type Octal, Socket G1522796, Number of Contacts 8, Contact Amp Rating 10 Resistive, Contact Amp Rating 7 Inductive, Contact Material Silver Tin Indium, Coil Volts 12VDC, Coil VA Rating 1.4, Height 2.07 In., Width 1.36 In., Depth (In.) 1.36, Features LED Indicator, Standards UL, CE, TUV, Aux. Contact Configuration DPDT-NO, Response Time 20 ms max, Weight 3.175 oz

Reviews