HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 8 Pins, Octal, 240VAC

OMRON| Zoro #: G0243205| Mfr #: MKS2PIAC240

$12.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Diode Surge Supression, Varistor Surge Suppression
Contact Form: DPDT
Coil Volts: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243205 Mfr #: MKS2PIAC240
Features: Diode Surge Supression, Varistor Surge SuppressionContact Form: DPDT
Coil Volts: 240VACSocket: Mfr. No. PF083A-E
Socket Code: AContact Material: Silver Tin Indium
Base Type: OctalStandards: UL Listed, CE Marked, TUV
Green Environmental Attribute: RoHS CompliantPins: 8
Push To Test: LockableStatus Indicator: Mechanical Flag
Contact Rating: 10A @ 250VAC/30VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 240VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 2, Socket Mfr. No. PF083A-E, Contact Material Silver Tin Indium, Status Indicator Mechanical Flag, Push To Test Lockable, Features Diode Surge Supression, Varistor Surge Suppression, Standards UL Listed, CE Marked, TUV

Reviews