Omron
General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT
Mfr # MKS2PAC24
Zoro # G0901756
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT MKS2PAC120
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT MKS2PDC12
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT MKS2PDC24
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT LY2-DC24
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT MKS3PIN5AC120
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT MY4Z-AC110/120(S)
- OMRON General Purpose Relay, 110V DC Coil Volts, Octal, 8 Pin, DPDT MKS2PIDC110
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT MY3N-AC24
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT MJN3C-N-DC24
- SQUARE D Relay, 240VAC Coil Volts, DPDT 8501RSD42V51
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT 782XBXC-24D
- Omron Electrical Relays