Omron
General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT
Mfr # MKS2PINAC24
Zoro # G3084514
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT MKS2PINDC12
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT MKS2PINAC120
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT MKS2PINDC24
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT MKS2PIDC24
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT MY3-AC220/240
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT LY2N-DC12
- OMRON Power PCB Relay G6D-1A-ASI DC24
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT MY2-DC24(S)
- OMRON Slim Style Relays, 14.9 mA, 3.54 in Body H G2RV-ST500 AC/DC24
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT 8501KUR13P14V20
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT 782XDXH10-120A
- Omron Electrical Relays