HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 8 Pins, Octal, 24VDC

OMRON| Zoro #: G0938883| Mfr #: MKS2PDC24

$11.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: A
Contact Form: DPDT
Coil Volts: 24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0938883 Mfr #: MKS2PDC24
Socket Code: AContact Form: DPDT
Coil Volts: 24VDCSocket: Mfr. No. PF083A-E
Contact Material: Silver Tin IndiumBase Type: Octal
Standards: UL Listed, CE Marked, TUVGreen Environmental Attribute: RoHS Compliant
Pins: 8Push To Test: No
Status Indicator: Mechanical FlagContact Rating: 10A @ 250VAC/30VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug-In, Contact Form DPDT, Pins 8, Base Type Octal, Socket G1522796, Number of Contacts 8, Contact Amp Rating 10 Resistive, Contact Amp Rating 7 Inductive, Contact Material Silver Tin Indium, Coil Volts 24VDC, Coil VA Rating 1.4, Height 2.07 In., Width 1.36 In., Depth (In.) 1.36, Features Mechanical Indicator, Standards UL, CE, TUV, Aux. Contact Configuration DPDT-NO, Response Time 20 ms max, Weight 3.175 oz

Reviews