Plug In Relay, 8 Pins, Square, 120VAC

OMRON| Zoro #: G2014013| Mfr #: G2R-2-SN-AC120(S)

$13.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: J
Contact Form: DPDT
Coil Volts: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014013 Mfr #: G2R-2-SN-AC120(S)
Socket Code: JContact Form: DPDT
Coil Volts: 120VACSocket: Mfr. No. P2RF-08-E
Contact Material: Silver AlloyBase Type: Square
Standards: UL listed, CSA certifiedGreen Environmental Attribute: RoHS Compliant
Pins: 8Push To Test: Manual
Status Indicator: LED and Mechanical FlagContact Rating: 5A @ 250VAC/30VDC
Item: Plug-In RelayCountry of Origin (subject to change): Malaysia

Description

General Purpose Relay, Plug In, LED, Contact Form DPDT, Pins 8, Base Type Square, Socket G3325244, Number of Contacts 8, Contact Amp Rating 5 R, Contact Amp Rating 2 L, Contact Material Silver-Alloy, Coil Volts 120, Coil VA Rating 0.90, Hz 50/60, Height 1.40 In, Width 0.51 In, Standards UL, CSA, VDE

Reviews