KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 120VAC

OMRON| Zoro #: G1737425| Mfr #: LY1N-AC110/120

$10.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737425 Mfr #: LY1N-AC110/120
Push To Test: ManualContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. PTF08A-E
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: SPDTContact Rating: 15A @ 110VAC/24VDC
Socket Code: DCoil Volts: 120VAC
Standards: UL Listed, CSA Certified, CE Marked, VDE, SEVCountry of Origin (subject to change): Indonesia

Description

General Purpose Relay, Plug In, LED, Contact Form SPDT, Pins 8, Base Type Square, Socket G2310761, Number of Contacts 8, Contact Amp Rating 15 R, Contact Amp Rating 10 L, Contact Material Silver-Alloy, Coil Volts 120, Coil VA Rating 0.90 - 1.10, Hz 50/60, Height 1.42 In, Width 0.85 In, Standards UL, CSA, VDE, SEV, CE

Reviews