KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 120VAC

OMRON| Zoro #: G1375184| Mfr #: MY2IN-AC110/120(S)

$7.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375184 Mfr #: MY2IN-AC110/120(S)
Push To Test: LockableContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. PYF08A-E
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 5A @ 250VAC/30VDC
Socket Code: KCoil Volts: 120VAC
Standards: UL508Country of Origin (subject to change): Japan

Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 5A @ 250VAC/30VDC, 120VAC Coil Volts, DPDT Contact Form, Socket Mfr. No. PYF08A-E, Contact Material Silver Alloy, LED Status Indicator, Lockable Push To Test, Standards UL508

Reviews