KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 120VAC

OMRON| Zoro #: G1504221| Mfr #: MY2Z-AC110/120

$7.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Nickel
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504221 Mfr #: MY2Z-AC110/120
Push To Test: ManualContact Material: Silver Nickel
Pins: 8Socket: Mfr. No. PYF08A-E
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 5A @ 250VAC/30VDC
Socket Code: KCoil Volts: 120VAC
Standards: UL Listed, CSA Certified, CE Marked, VDE, SEVCountry of Origin (subject to change): Japan

Description

General Purpose Relay, Plug In, Bifurcated Contacts, Contact Form DPDT, Pins 8, Base Type Square, Socket G3094296, Number of Contacts 8, Contact Amp Rating 5 R, Contact Amp Rating 2 L, Contact Material Silver-Nickel, Coil Volts 120, Coil VA Rating 0.90 - 1.10, Hz 50/60, Height 1.38 In, Width 0.87 In, Standards UL, CSA, VDE, SEV, CE

Reviews