KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 12VDC

OMRON| Zoro #: G2374224| Mfr #: G2R-2-S-DC12(S)

$6.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Cadmium Free
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374224 Mfr #: G2R-2-S-DC12(S)
Push To Test: ManualContact Material: Cadmium Free
Pins: 8Socket: Mfr. No. P2RF-08-E
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 5A @ 250VAC/30VDC
Socket Code: JCoil Volts: 12VDC
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): Malaysia

Description

General Purpose Relay, Contact Form DPDT, 8 Pins, Base Type Square, Contact Amp Rating (R) 5, Contact Amp Rating (L) 2, HP @120V 1/6, HP @240V 1/3, Coil Volts 12 VDC, Coil Wrapped Blue, Contact Material Cadmium Free, ID Tag/Write Label, Mechanical Flag Indicator, Overall Height 40.5 Millimeters, Contact Clearance/Creepage Distance 10 Millimeters, Socket G3325244, UL Rated, CSA, VDE

Reviews