Plug In Relay, 8 Pins, Square, 12VDC

OMRON| Zoro #: G1133176| Mfr #: LY1-DC12

$7.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Contact Form: SPDT
Coil Volts: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133176 Mfr #: LY1-DC12
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: SPDT
Coil Volts: 12VDCSocket: Mfr. No. PTF08A-E
Socket Code: DContact Material: Silver Alloy
Base Type: SquareStandards: UL Listed, CSA Certified, CE Marked, TUV
Green Environmental Attribute: RoHS CompliantPins: 8
Push To Test: ManualStatus Indicator: No
Contact Rating: 15A @ 110VAC/24VDCItem: Plug-In Relay
Country of Origin (subject to change): Indonesia

Description

General Purpose Relay, Plug In, Standard, Contact Form SPDT, Pins 8, Base Type Square, Socket G2310761, Number of Contacts 8, Contact Amp Rating 15 R, Contact Amp Rating 10 L, Contact Material Silver-Alloy, Coil Volts 12, Coil VA Rating 0.90, Hz 50/60, Height 1.42 In, Width 0.85 In, Standards UL, CSA, VDE, SEV, CE

Reviews