Plug In Relay, 8 Pins, Square, 12VDC

OMRON| Zoro #: G1046297| Mfr #: LY1N-DC12

$10.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: D
Contact Form: SPDT
Coil Volts: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046297 Mfr #: LY1N-DC12
Socket Code: DContact Form: SPDT
Coil Volts: 12VDCSocket: Mfr. No. PTF08A-E
Contact Material: Silver AlloyBase Type: Square
Standards: UL Listed, CSA Certified, CE Marked, VDE, SEVGreen Environmental Attribute: RoHS Compliant
Pins: 8Push To Test: Manual
Status Indicator: LEDContact Rating: 15A @ 110VAC/24VDC
Item: Plug-In RelayCountry of Origin (subject to change): Indonesia

Description

General Purpose Relay, Plug In, LED, Contact Form SPDT, Pins 8, Base Type Square, Socket G2310761, Number of Contacts 8, Contact Amp Rating 15 R, Contact Amp Rating 10 L, Contact Material Silver-Alloy, Coil Volts 12, Coil VA Rating 0.90, Hz 50/60, Height 1.42 In, Width 0.85 In, Standards UL, CSA, VDE, SEV, CE

Reviews