BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 8 Pins, Square, 12VDC

OMRON| Zoro #: G0821107| Mfr #: LY2-0-DC12

$7.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: PCB-MountContact Material: Silver AlloyContact Rating: 10A @ 120VAC/24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821107 Mfr #: LY2-0-DC12
Socket Code: PCB-MountContact Material: Silver Alloy
Contact Rating: 10A @ 120VAC/24VDCPins: 8
Push To Test: ManualStandards: UL Listed, CSA Certified, CE Marked, TUV
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: DPDT
Socket: Mfr. No. PTF08A-ECoil Volts: 12VDC
Country of Origin (subject to change): Indonesia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 12VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 120V, DC Contact Rating - Relay 10A @ 24V, Number of Poles 2, Socket Mfr. No. PTF08A-E, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual, Coil VA Rating 0.9, Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts

Reviews