BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 8 Pins, Square, 12VDC

OMRON| Zoro #: G1766895| Mfr #: LY2N-DC12

$10.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: DContact Material: Silver AlloyContact Rating: 10A @ 120VAC/24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766895 Mfr #: LY2N-DC12
Socket Code: DContact Material: Silver Alloy
Contact Rating: 10A @ 120VAC/24VDCPins: 8
Push To Test: NoStandards: UL508
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTSocket: Mfr. No. PTF08A-E
Coil Volts: 12VDCCountry of Origin (subject to change): Indonesia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 12VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 120V, DC Contact Rating - Relay 10A @ 24V, Number of Poles 2, Socket Mfr. No. PTF08A-E, Contact Material Silver Alloy, Status Indicator LED, Push To Test No, Standards UL508

Reviews