KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 240VAC

OMRON| Zoro #: G0246802| Mfr #: G2R-2-S-AC240(S)

$13.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246802 Mfr #: G2R-2-S-AC240(S)
Push To Test: ManualContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. P2RF-08-E
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 5A @ 250VAC/30VDC
Socket Code: JCoil Volts: 240VAC
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): Malaysia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 240VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Number of Poles 2, Socket Mfr. No. P2RF-08-E, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test Manual, Standards UL Listed, CSA Certified

Reviews