SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug In Relay, 8 Pins, Square, 240VAC

OMRON| Zoro #: G0253154| Mfr #: G2R-2-SN-AC240(S)

$11.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 8Socket Code: JStatus Indicator: LED and Mechanical Flag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253154 Mfr #: G2R-2-SN-AC240(S)
Pins: 8Socket Code: J
Status Indicator: LED and Mechanical FlagStandards: UL listed, CSA certified
Coil Volts: 240VACGreen Environmental Attribute: RoHS Compliant
Push To Test: ManualItem: Plug-In Relay
Contact Rating: 5A @ 250VAC/30VDCSocket: Mfr. No. P2RF-08-E
Contact Material: Silver AlloyContact Form: DPDT
Base Type: SquareCountry of Origin (subject to change): Malaysia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 240VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Number of Poles 2, Socket Mfr. No. P2RF-08-E, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Manual, Standards UL Listed, CSA Certified

Reviews