KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 240VAC

OMRON| Zoro #: G1830017| Mfr #: LY2-AC220/240

$9.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830017 Mfr #: LY2-AC220/240
Push To Test: ManualContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. PTF08A-E
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: DPDT
Contact Rating: 10A @ 120VAC/24VDCSocket Code: D
Coil Volts: 240VACStandards: UL Listed, CSA Certified, CE Marked, TUV
Country of Origin (subject to change): Indonesia

Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 10A @ 120VAC/24VDC, 240VAC Coil Volts, DPDT Contact Form, Socket Mfr. No. PTF08A-E, Contact Material Silver Alloy, No Status Indicator, Manual Push To Test, Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts, Standards UL Listed, CSA Certified, CE Marked, TUV

Reviews