KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 240VAC

OMRON| Zoro #: G0464265| Mfr #: LY2Z-AC220/240

$11.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464265 Mfr #: LY2Z-AC220/240
Push To Test: ManualContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. PTF08A-E
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: DPDT
Contact Rating: 5A @ 110VAC/24VDCSocket Code: D
Coil Volts: 240VACStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Country of Origin (subject to change): Japan

Description

General Purpose Relay, Plug In, Bifurcated Contacts, Contact Form DPDT, Pins 8, Base Type Square, Socket G2310761, Number of Contacts 8, Contact Amp Rating 10 R, Contact Amp Rating 7.5 L, Contact Material Silver-Alloy, Coil Volts 240, Coil VA Rating 0.90 - 1.10, Hz 50/60, Height 1.42 In, Width 0.85 In, Standards UL, CSA, VDE, SEV, CE

Reviews