Plug In Relay, 8 Pins, Square, 240VAC

OMRON| Zoro #: G2179116| Mfr #: MJN2C-AC240

$13.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179116 Mfr #: MJN2C-AC240
Push To Test: ManualContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. PTF11PC
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 10A @ 240VAC/28VDC
Socket Code: CCoil Volts: 240VAC
Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 10A @ 240VAC/28VDC, 240VAC Coil Volts, DPDT Contact Form, Socket Mfr. No. PTF11PC, Contact Material Silver Alloy, No Status Indicator, Manual Push To Test

Reviews