Plug In Relay, 8 Pins, Square, 240VAC

OMRON| Zoro #: G1250645| Mfr #: MY2-AC220/240(S)

$6.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Nickel
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250645 Mfr #: MY2-AC220/240(S)
Push To Test: ManualContact Material: Silver Nickel
Pins: 8Socket: Mfr. No. PYF08A-E
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 5A @ 250VAC/30VDC
Socket Code: KCoil Volts: 240VAC
Standards: UL508Country of Origin (subject to change): Japan

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 240VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Number of Poles 2, Socket Mfr. No. PYF08A-E, Contact Material Silver Nickel, Status Indicator No, Push To Test Manual, Standards UL508

Reviews