Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 8 Pins, Square, 24VAC

  • Zoro #: G0616147
  • Mfr #: G2R-2-S-AC24(S)
$8.99
  • Coil Volts: 24V AC
  • Contact Rating: 5A @ 250VAC/30VDC
  • Standards: CSA Certified, UL Listed
See full product details
Orders over $75 ship free.

Omron #G2R-2-S-AC24(S) Specifications

  • Zoro #: G0616147
  • Mfr #: G2R-2-S-AC24(S)
Coil Volts: 24V AC Contact Rating: 5A @ 250VAC/30VDC
Standards: CSA Certified, UL Listed Overall Height - Relay: 1.69 in
Base Type: Square Push To Test: Manual
Pins: 8 Status Indicator: Mechanical Flag
Power Consumption - Relay: 0.9 VA Contact Form: DPDT
Number of Pins - Relay: 8 Body Width - Relay: 0.51 in
Item: General Purpose Relay Body Height - Relay: 1.4 in
Socket Code: J Green Environmental Attribute: RoHS 2011/65/EU Compliant
Base Type - Plug In Relay: Square Socket: Mfr. No. P2RF-08-E
HP @ 240V: 1/6 hp DC Contact Rating - Relay: 5A @ 28V
Contact Material: Cadmium Free Item - Relay: General Purpose Relay
Contact Form - Relay: DPDT HP @ 120V: 1/6 hp
Mounting - Relay: Plug In Body Depth - Relay: 1.14 in
AC Contact Rating - Relay: 5A @ 240V Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 24V AC, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 8, Contact Form - Relay DPDT, Mounting - Relay Plug In, Socket Code - Relay J, Power Consumption - Relay 0.9 VA, Contact Material Cadmium Free, Status Indicator Mechanical Flag, Push To Test Manual

Reviews of Omron #G2R-2-S-AC24(S)