KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 24VAC

OMRON| Zoro #: G2418507| Mfr #: LY1-AC24

$6.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418507 Mfr #: LY1-AC24
Push To Test: ManualContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. PTF08A-E
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: SPDT
Contact Rating: 15A @ 110VAC/24VDCSocket Code: D
Coil Volts: 24VACStandards: UL Listed, CSA Certified, CE Marked, TUV
Country of Origin (subject to change): Indonesia

Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 15A @ 110VAC/24VDC, 24VAC Coil Volts, SPDT Contact Form, Socket Mfr. No. PTF08A-E, Contact Material Silver Alloy, No Status Indicator, Manual Push To Test, Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts, Standards UL Listed, CSA Certified, CE Marked, TUV

Reviews